Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad Eye, 11/32" Depth, 2-7/64" L, 1-3/8" W

  • Mfr # PE0050

  • Zoro # G7324506


product price: $16.15
/ea

Key Features

Working Load Limit
1,000 lb
Includes
Date Code
Finish
Steel
Mounting Style
Weld-on
Length
2 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE0050
Zoro #
G7324506
UPC #
682241304200
Country of Origin
China

Dimensions

Length
2 7/64 in
Depth
11/32 in
Width
1 3/8
Ring Dia.
21/64 in
Manufacturers Warranty Length
1 yr
Mounting Hole Diameter
3/8 in
Overall Depth
3/8 in
Overall Width
7/16 in
Overall Length
2 1/8 in
Ring Inner Diameter
5/16 in

Details

Working Load Limit
1,000 lb
Includes
Date Code
Finish
Steel
Mounting Style
Weld-on
Material
Carbon Steel
Item
Pad Eye
Standards
ASME BTH-1

Description

Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Steel, Working Load Limit 1,000 lb, Mounting Hole Diameter 3/8 in, Ring Inner Diameter 5/16 in, Overall Width 7/16 in, Overall Length 2 1/8 in, Overall Depth 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.