Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad Eye, 5/8" Depth, 2-3/4" L, 1-9/16" W

  • Mfr # PE0150

  • Zoro # G7324436


product price: $26.35
/ea

Key Features

Finish
Steel
Length
2 3/4 in
Standards
ASME BTH-1
Ring Dia.
17/32 in
Depth
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE0150
Zoro #
G7324436
UPC #
682241304408
Country of Origin
China

Dimensions

Length
2 3/4 in
Ring Dia.
17/32 in
Depth
5/8 in
Width
1 9/16
Manufacturers Warranty Length
1 yr
Mounting Hole Diameter
9/16 in
Ring Inner Diameter
9/16 in
Overall Depth
5/8 in
Overall Length
2 3/4 in
Overall Width
5/8 in

Details

Finish
Steel
Standards
ASME BTH-1
Material
Carbon Steel
Item
Pad Eye
Includes
Date Code
Mounting Style
Weld-on
Working Load Limit
3,000 lb

Description

Pad Eye, Product Type Pad Eye, Material Carbon Steel, Finish Steel, Working Load Limit 3,000 lb, Mounting Hole Diameter 9/16 in, Ring Inner Diameter 9/16 in, Overall Width 5/8 in, Overall Length 2 3/4 in, Overall Depth 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.