Shop MAG-MATE

Electromagnetic Lift, 40 lb Load Capacity

  • Mfr # EP2-121

  • Zoro # G304845489


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 3/8 in
Overall Length
2 in
Voltage
24 V DC
Overall Width
1 in
Continuous Duty Minimum Operating Temperature
70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EP2-121
Zoro #
G304845489
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 3/8 in
Overall Length
2 in
Overall Width
1 in
Mounting Hole Thread Size
1/4"-20
Magnet Height
1 3/8 in
Lead Length
24 in
Magnet Width
1 in
Magnet Length
2 in

Details

Voltage
24 V DC
Item
Electromagnetic Lift
Continuous Duty Minimum Operating Temperature
70 Degrees C
Wiring Method
Wire Lead
Max. Lifting Capacity
55 lb
Continuous Duty Maximum Operating Temperature
95 Degrees C
Magnet Style
Rectangular
Continuous Duty
Yes
Wattage
5 W
Number of Mounting Holes
2
Mounting Hole Center to Center
1 in
Maximum Operating Temperature
203 Degrees F
Includes Lifting Eye
Lifting Eye Not Included
Duty Type
Continuous Duty
Maximum Load Capacity
40 lb
Minimum Operating Temperature
158 Degrees F

Description

Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 40 lb, Lead Length 24 in, Magnet Diameter Not Applicable, Magnet Length 2 in, Magnet Width 1 in, Magnet Height 1 3/8 in, Number of Mounting Holes 2, Duty Type Continuous Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 5 W, Minimum Operating Temperature 158 Degrees F, Maximum Operating Temperature 203 Degrees F, Mounting Hole Center to Center 1 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.