Parts Retriever Magnet, 11 Lb, Long Hdl
Mfr # PR7400-30
Zoro # G8494464
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Length
33 1/2 in
Lifting Capacity
11 lb
Surface Size
3-1/4 in H x 4-1/2 in L x 2-3/8 in W
Includes
T-Handle Release
Product Type
Parts Retrieving Magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR7400-30
Zoro #
G8494464
UPC #
682241139406
Country of Origin
China
Dimensions
Length
33 1/2 in
Surface Size
3-1/4 in H x 4-1/2 in L x 2-3/8 in W
Compressed Length
5 in
Details
Item
Parts Retrieving Magnet
Lifting Capacity
11 lb
Includes
T-Handle Release
Product Type
Parts Retrieving Magnet
Magnet Type
Rare Earth
Magnetic Pull Capacity - Maximum
11 lb
Head Type
Magnet
Handle Style
T-Handle
Description
Parts Retrieving Magnet, Compressed Length 5 in, Handle Style T-Handle, Includes T-Handle Release, Magnetic Pull Capacity - Maximum 11 lb, Product Type Parts Retrieving Magnet, Head Type Magnet, Magnet Type Rare Earth
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.