Parts Retriever Magnet, 5 Lb, Short Hdl
Mfr # PR7100
Zoro # G1932944
product price: $92.33
/ea
Free Shipping & Returns
Key Features
Length
7 1/2 in
Includes
T-Handle Release
Surface Size
3-1/4 in H x 4-1/2 in L x 2-3/8 in W
Lifting Capacity
5 lb
Magnet Type
Rare Earth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR7100
Zoro #
G1932944
UPC #
682241138904
Country of Origin
China
Dimensions
Length
7 1/2 in
Surface Size
3-1/4 in H x 4-1/2 in L x 2-3/8 in W
Compressed Length
5 in
Details
Item
Parts Retrieving Magnet
Includes
T-Handle Release
Lifting Capacity
5 lb
Magnet Type
Rare Earth
Product Type
Parts Retrieving Magnet
Handle Style
T-Handle
Magnetic Pull Capacity - Maximum
5 lb
Head Type
Magnet
Description
Parts Retrieving Magnet, Compressed Length 5 in, Handle Style T-Handle, Includes T-Handle Release, Magnetic Pull Capacity - Maximum 5 lb, Product Type Parts Retrieving Magnet, Head Type Magnet, Magnet Type Rare Earth
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.