Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Grip Magnet, 5" H, 6" L

  • Mfr # PG3060N

  • Zoro # G7262267


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Handle
Handle Type
L-Handle
Overall Length
6 in
Overall Width
2 in
Max. Rated Flat Capacity
60 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG3060N
Zoro #
G7262267
UPC #
682241297007
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Overall Width
2 in
Magnet Length
6 in
Magnet Width
2 in
Overall Height
5 in
Magnet Height
5 in
Handle Length
6"
Handle Length - Maximum
4 3/4 in

Details

Item
Manual Lifting Magnet
Features
Ergonomic Handle
Handle Type
L-Handle
Max. Rated Flat Capacity
60 lb.
Magnet Activation
Locking On/Off Handle
Footnotes
Magnets are De-rated From Maximum Lift Capacity for Operated Safety, Do Not Lift More Than the Rated Lift Capacity, These Magnets May Reach Substantially Higher Holding Values, But the Surface Condition of The Part May Affect the Magnets Performance Capabilities
Max. Rated Round Capacity
30 lb.
Magnet Material
Neodymium
Max. Lifting Capacity
60 lb
Max. Heat Resistant Temp.
180 Degrees F
Product Type
Manual Lifting Magnet
Maximum Load Capacity
60 lb
Release Mechanism
On/Off Handle
Minimum Operating Temperature
-302 Degrees F
Housing Material
304 Stainless Steel, Carbon Steel
Maximum Operating Temperature
180 Degrees F

Description

Manual Lifting Magnet, Product Type Manual Lifting Magnet, Maximum Load Capacity 60 lb, Release Mechanism On/Off Handle, Magnet Length 6 in, Magnet Height 5 in, Magnet Width 2 in, Handle Type L-Handle, Loop Diameter Not Applicable, Handle Length - Maximum 4 3/4 in, Overall Length 6 in, Overall Width 2 in, Overall Height 5 in, Minimum Operating Temperature -302 Degrees F, Maximum Operating Temperature 180 Degrees F, Magnet Material Neodymium, Housing Material 304 Stainless Steel, Carbon Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.