Zoro Homepage

Print Holder Magnet, 7 lb. Pull

  • Mfr # PHMX1000

  • Zoro # G5399292


product price: $3.59
/ea

Key Features

Magnet Style
Print Holder Magnet
Diameter
1 15/64 in
Max. Pull
7 lb
Material
Ceramic
Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHMX1000
Zoro #
G5399292
UPC #
682241135804
Country of Origin
China

Dimensions

Diameter
1 15/64 in
Thickness
0.19 in
Overall Height
11/16 in

Details

Item
Ceramic Magnets
Magnet Style
Print Holder Magnet
Max. Pull
7 lb
Material
Ceramic
Stability Temp.
300 Degrees F
Color
Silver
Features
Encased
Casing Material
Steel
Pull Force - Maximum
7 lbf
Weight Capacity
7 lb
Stability Temperature
300 Degrees F
Shape
Round

Description

Print Holder Magnet, Material Ceramic, Max. Pull 7 lb., Thickness 3/16 In., Overall Length 1-1/4 In., Overall Width 1-1/4 In., Diameter 1-1/4 In., Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.