Zoro Homepage

Rare Earth Magnet Material, 11.4 lb.

  • Mfr # CMP5018P2N42

  • Zoro # G2616638


product price: $2.85
/ea

Key Features

Diameter
1/2 in
Material
Neodymium Iron Boron
Color
Silver
Max. Pull
11.4 lb
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP5018P2N42
Zoro #
G2616638
UPC #
682241288906
Country of Origin
United States

Dimensions

Diameter
1/2 in
Thickness
0.187 in
Overall Height
3/16 in

Details

Material
Neodymium Iron Boron
Color
Silver
Max. Pull
11.4 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Shape
Round
Neodymium Grade
42
Stability Temperature
180 Degrees F
Weight Capacity
10.5 lb
Magnetized Direction
Through Thickness
Pull Force - Maximum
10.5 lbf

Description

Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 11.4 lb., Thickness 0.187 In., Diameter 0.5 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.