Zoro Homepage

Rare Earth Magnet Material, 36.85 lb.

  • Mfr # CMP101912P2N42

  • Zoro # G2616516


product price: $8.89
/ea

Key Features

Diameter
1 in
Material
Neodymium Iron Boron
Color
Silver
Max. Pull
36.85 lb
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP101912P2N42
Zoro #
G2616516
UPC #
682241288005
Country of Origin
United States

Dimensions

Diameter
1 in
Thickness
0.125 in
Hole Dia.
13/66 in
Overall Height
1/8 in
Inside Diameter - Minimum
3/16 in
Inside Diameter - Maximum
3/16 in

Details

Material
Neodymium Iron Boron
Color
Silver
Max. Pull
36.85 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Shape
Round
Stability Temperature
180 Degrees F
Magnetized Direction
Through Thickness
Weight Capacity
33.2 lb
Pull Force - Maximum
33.2 lbf
Neodymium Grade
42

Description

Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 36.85 lb., Thickness 0.125 In., Diameter 1.00 In., Hole Dia. 0.197 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.