Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rare Earth Magnet Material, 43.5 lb.

  • Mfr # CMP10018P2N42

  • Zoro # G2616586


product price: $10.39
/ea

Key Features

Diameter
1 in
Material
Neodymium Iron Boron
Color
Silver
Max. Pull
43.5 lb
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP10018P2N42
Zoro #
G2616586
UPC #
682241287800
Country of Origin
United States

Dimensions

Diameter
1 in
Thickness
0.187 in
Overall Height
3/16 in

Details

Material
Neodymium Iron Boron
Color
Silver
Max. Pull
43.5 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Magnetized Direction
Through Thickness
Weight Capacity
38.4 lb
Pull Force - Maximum
38.4 lbf
Neodymium Grade
42
Shape
Round
Stability Temperature
180 Degrees F

Description

Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 43.5 lb., Thickness 0.187 In., Diameter 1.00 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.