Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rare Earth Magnet Material, 44.31 lb.

  • Mfr # CMP011010P1ADH

  • Zoro # G1924907


product price: $17.35
/ea

Key Features

Material
Neodymium Iron Boron
Overall Length
1 in
Color
Silver
Max. Pull
44.31 lb
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP011010P1ADH
Zoro #
G1924907
UPC #
682241289804
Country of Origin
United States

Dimensions

Overall Length
1 in
Thickness
0.125 in
Overall Width
1 in
Overall Height
1/8 in

Details

Material
Neodymium Iron Boron
Color
Silver
Max. Pull
44.31 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Stability Temperature
180 Degrees F
Weight Capacity
39.8 lb
Magnetized Direction
Through Thickness
Shape
Rectangular
Pull Force - Maximum
39.8 lbf
Neodymium Grade
42

Description

Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 44.31 lb., Thickness 0.125 In., Overall Length 1.0, Overall Width 1.0, Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.