Zoro Homepage

Rare Earth Magnet Material, 69 lb.

  • Mfr # CMP181510P2N35

  • Zoro # G0405651


product price: $22.39
/ea

Key Features

Material
Neodymium Iron Boron
Overall Length
1 1/2 in
Color
Silver
Max. Pull
69 lb
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP181510P2N35
Zoro #
G0405651
UPC #
682241288302
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Thickness
0.187 in
Overall Width
1 in
Overall Height
3/16 in

Details

Material
Neodymium Iron Boron
Color
Silver
Max. Pull
69 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Magnetized Direction
Through Thickness
Pull Force - Maximum
62.1 lbf
Shape
Rectangular
Stability Temperature
180 Degrees F
Weight Capacity
62.1 lb
Neodymium Grade
35

Description

Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 69 lb., Thickness 0.187 In., Overall Length 1.5, Overall Width 1.0, Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.