Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rare Earth Magnet Material, 85 lb.

  • Mfr # CMP15012P1ADH

  • Zoro # G0173848


product price: $22.19
/ea

Key Features

Diameter
1 1/2 in
Material
Neodymium Iron Boron
Color
Silver
Max. Pull
85 lb
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMP15012P1ADH
Zoro #
G0173848
UPC #
682241289705
Country of Origin
United States

Dimensions

Diameter
1 1/2 in
Thickness
0.125 in
Overall Height
1/8 in

Details

Material
Neodymium Iron Boron
Color
Silver
Max. Pull
85 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Stability Temperature
180 Degrees F
Shape
Round
Neodymium Grade
42
Pull Force - Maximum
77 lbf
Weight Capacity
77 lb
Magnetized Direction
Through Thickness

Description

Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 85 lb., Thickness 0.125 In., Diameter 1.50 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.