This item is Discontinued.
This item is Discontinued.
Rare Earth Magnet, Round (Discontinued)
Mfr #
CMP750T
Zoro #
G1924898
UPC # 682241294402
Country of Origin United States
Category Rare Earth Magnets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CMP750T
Zoro #
G1924898
UPC #
682241294402
Country of Origin
United States
Dimensions
Diameter
3/4 in
Tap Size
10-24"
Details
Material
Neodymium Iron Boron
Casing Material
Sintered
Max. Pull
8.6 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Stability Temperature
180 Degrees F
Shape
Round
Pull Force - Maximum
8.6 lbf
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 8.6 lb., Overall Length 0.5, Diameter 0.75 In., Tap Size 10-24 Tap, Stability Temp. 180 Degrees F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.