Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rare Earth Magnet Material, 8.7 lb.

  • Mfr # CMP5012P1N35

  • Zoro # G2096897


product price: $2.69
/ea

Key Features

Diameter
1/2 in
Material
Neodymium Iron Boron
Color
Silver
Max. Pull
8.7 lb
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP5012P1N35
Zoro #
G2096897
UPC #
682241288609
Country of Origin
United States

Dimensions

Diameter
1/2 in
Thickness
0.125 in
Overall Height
1/8 in

Details

Material
Neodymium Iron Boron
Color
Silver
Max. Pull
8.7 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Weight Capacity
7.7 lb
Neodymium Grade
35
Magnetized Direction
Through Thickness
Shape
Round
Pull Force - Maximum
8.7 lbf
Stability Temperature
180 Degrees F

Description

Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 8.7 lb., Thickness 0.125 In., Diameter 0.5 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.