Zoro Homepage

Rare Earth Magnet Material, 96lb, Sintered

  • Mfr # CMP011515P1N42

  • Zoro # G0405645


product price: $22.69
/ea

Key Features

Material
Neodymium Iron Boron
Overall Length
1 1/2 in
Color
Silver
Max. Pull
86.4 lb
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP011515P1N42
Zoro #
G0405645
UPC #
682241287404
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Thickness
0.125 in
Overall Width
1 1/2 in
Overall Height
1/8 in

Details

Material
Neodymium Iron Boron
Color
Silver
Max. Pull
86.4 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Neodymium Grade
42
Weight Capacity
86.4 lb
Magnetized Direction
Through Thickness
Stability Temperature
180 Degrees F
Pull Force - Maximum
86.4 lbf
Shape
Rectangular

Description

Rare Earth Magnet,Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.