Zoro Homepage

Rare Earth Magnet Material, Sintered

  • Mfr # CMP10006P1N42

  • Zoro # G2616601


product price: $4.59
/ea

Key Features

Diameter
1 in
Material
Neodymium Iron Boron
Color
Silver
Max. Pull
18.36 lb
Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMP10006P1N42
Zoro #
G2616601
UPC #
682241287602
Country of Origin
United States

Dimensions

Diameter
1 in
Thickness
0.062 in
Overall Height
1/16 in

Details

Material
Neodymium Iron Boron
Color
Silver
Max. Pull
18.36 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Weight Capacity
16.5 lb
Pull Force - Maximum
16.5 lbf
Magnetized Direction
Through Thickness
Stability Temperature
180 Degrees F
Neodymium Grade
42
Shape
Round

Description

Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 18.36 lb., Thickness 0.08 In., Diameter 1.00 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.