Zoro Homepage

Raw Alnico Magnet, 1 in.

  • Mfr # A5RC018X100

  • Zoro # G6105023


product price: $3.19
/ea

Key Features

Magnet Style
Raw Alnico Magnet
Diameter
3/16 in
Max. Pull
0.75 lb
Material
Alnico
Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5RC018X100
Zoro #
G6105023
UPC #
682241274305
Country of Origin
China

Dimensions

Diameter
3/16 in
Thickness
0.188 in
Overall Height
1 in

Details

Item
Alnico Magnet
Magnet Style
Raw Alnico Magnet
Max. Pull
0.75 lb
Material
Alnico
Stability Temp.
800 Degrees F
Color
Gray
Shape
Round
Stability Temperature
800 Degrees F
Pull Force - Maximum
0.75 lbf
Magnetized Direction
Through Length
Weight Capacity
0.75 lb

Description

Raw Alnico Magnet, Material Alnico, Max. Pull 0.75 lb., Overall Length 1 In., Diameter 3/16 In., Stability Temp. 800 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.