Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raw Alnico Magnet, 1 in.

  • Mfr # ABAR025X025X100

  • Zoro # G6229517


product price: $8.99
/ea

Key Features

Magnet Style
Raw Alnico Magnet
Max. Pull
0.75 lb
Overall Length
1 in
Material
Alnico
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABAR025X025X100
Zoro #
G6229517
UPC #
682241274008
Country of Origin
China

Dimensions

Overall Length
1 in
Overall Width
1/4 in
Thickness
0.25 in

Details

Item
Alnico Magnet
Magnet Style
Raw Alnico Magnet
Max. Pull
0.75 lb
Material
Alnico
Stability Temp.
800 Degrees F
Shape
Rectangular
Stability Temperature
800 Degrees F
Pull Force - Maximum
0.75 lbf

Description

Raw Alnico Magnet, Material Alnico, Max. Pull 0.75 lb., Thickness 0.25 In., Overall Length 1 In., Overall Width 1/4 In., Stability Temp. 800 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.