Zoro Homepage

Raw Alnico Magnet, 2 in.

  • Mfr # A5RC025X200

  • Zoro # G6194343


product price: $8.89
/ea

Key Features

Magnet Style
Raw Alnico Magnet
Diameter
1/4 in
Max. Pull
1.125 lb
Material
Alnico
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5RC025X200
Zoro #
G6194343
UPC #
682241274404
Country of Origin
China

Dimensions

Diameter
1/4 in
Thickness
0.25 in
Overall Height
2 in

Details

Item
Alnico Magnet
Magnet Style
Raw Alnico Magnet
Max. Pull
1.125 lb
Material
Alnico
Stability Temp.
800 Degrees F
Color
Gray
Stability Temperature
800 Degrees F
Shape
Round
Weight Capacity
1.13 lb
Magnetized Direction
Through Length
Pull Force - Maximum
1.125 lbf

Description

Raw Alnico Magnet, Material Alnico 5, Max. Pull 1.125 lb., Overall Length 2 In., Diameter 1/4 In., Stability Temp. 800 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.