Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Read Rite Mirror, SS, 2.5x2.5 In, 28.5 L

  • Mfr # 390SS

  • Zoro # G4632792


product price: $24.80
/ea

Key Features

Mirror Size (In.)
2-1/2 x 2-1/2
Shape
Square
Swivel Type
Swivel
Material
Stainless Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390SS
Zoro #
G4632792
UPC #
682241273407
Country of Origin
United States

Dimensions

Mirror Size (In.)
2-1/2 x 2-1/2
Length (In.)
28-1/2
Compressed Length
15 1/2 in
Mirror Length
3 1/2 in
Extended Length - Maximum
28 1/2 in
Mirror Width
2 in

Details

Item
Read Rite Inspection Mirror
Shape
Square
Swivel Type
Swivel
Material
Stainless Steel
Number of Pieces
1
Handle Type
Non-Slip, Solvent Resistant Comfort Grip
Shaft Material
Steel
Features
Dual-Sided - Read Rite Mirror On One Side, Regular Inspection Mirror On the Other Side, No Glass to Break
Base Type
Standard
Shaft Type
Telescoping
Handle Style
Knurled
Use Location
Indoor, Outdoor
Mirror Shape
Rectangular
Mirror Material
Stainless Steel
Included Wheels
Wheels Not Included
Mirror Adjustment - Maximum
360 Degrees
Handle Material
Foam
Mirror Surface Shape
Flat

Description

Read Rite Inspection Mirror, Base Type Standard, Compressed Length 15 1/2 in, Extended Length - Maximum 28 1/2 in, Handle Material Foam, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 1/2 in, Mirror Width 2 in, Mirror Material Stainless Steel, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.