Zoro Homepage

Rectangular Fixture Magnet, 25 lb. Pull

  • Mfr # LP2100

  • Zoro # G5397761


product price: $25.19
/ea

Key Features

Magnet Style
Rectangular Fixture Magnet
Max. Pull
25 lb
Overall Length
3 1/4 in
Material
Ceramic
Overall Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2100
Zoro #
G5397761
UPC #
682241160806
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Overall Width
1 3/8 in
Thickness
0.375 in
Hole Dia.
9/32 in
Overall Height
3/8 in
Inside Diameter - Maximum
9/32 in

Details

Item
Ceramic Magnets
Magnet Style
Rectangular Fixture Magnet
Max. Pull
25 lb
Material
Ceramic
Stability Temp.
300 Degrees F
Color
Silver
Features
Encased
Casing Material
Steel
Pull Force - Maximum
12.5 lbf
Stability Temperature
300 Degrees F
Weight Capacity
12.5 lb
Shape
Rectangular

Description

Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 25 lb., Thickness 3/8 In., Overall Length 3-1/4 In., Overall Width 1-3/8 In., Hole Dia. 9/32 In., Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.