Zoro Homepage

Rectangular Fixture Magnet, 300 lb. Pull

  • Mfr # MQ1132

  • Zoro # G5398093


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Magnet Style
Rectangular Fixture Magnet
Max. Pull
300 lb
Overall Length
12 in
Material
Ceramic
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQ1132
Zoro #
G5398093
UPC #
682241109003
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
2 1/2 in
Thickness
0.625 in
Hole Dia.
9/32 in
Overall Height
5/8 in
Inside Diameter - Maximum
9/32 in

Details

Item
Ceramic Magnets
Magnet Style
Rectangular Fixture Magnet
Max. Pull
300 lb
Material
Ceramic
Stability Temp.
300 Degrees F
Color
Silver
Features
Encased
Casing Material
Steel
Shape
Rectangular
Weight Capacity
150 lb
Stability Temperature
300 Degrees F
Pull Force - Maximum
150 lbf

Description

Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 300 lb., Thickness 5/8 In., Overall Length 12 In., Overall Width 2-1/2 In., Hole Dia. 9/32 In., Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.