Zoro Homepage

Rectangular Fixture Magnet, 45 lb. Pull

  • Mfr # AC2100

  • Zoro # G8290198


product price: $23.00
/ea

Key Features

Material
Ceramic
Overall Length
4 1/2 in
Max. Pull
45 lb
Thickness
1.25 in
Hole Dia.
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC2100
Zoro #
G8290198
UPC #
682241162305
Country of Origin
Multiple

Dimensions

Overall Length
4 1/2 in
Thickness
1.25 in
Hole Dia.
17/64 in
Overall Width
1 in

Details

Material
Ceramic
Max. Pull
45 lb
Item
Ceramic Magnets
Includes
Molded Plastic Case
Stability Temp.
300 Degrees F
Features
Encased
Stability Temperature
300 Degrees F
Pull Force - Maximum
22.5 lbf
Shape
Rectangular

Description

Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 45 lb, Thickness 1.25 in, Overall Length 4 1/2 in, Overall Width 1 in, Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.