Zoro Homepage

Rectangular Fixture Magnet, 75 lb. Pull

  • Mfr # AC2103

  • Zoro # G5389675


product price: $30.79
/ea

Key Features

Magnet Style
Rectangular Fixture Magnet
Max. Pull
75 lb
Overall Length
4 1/2 in
Material
Ceramic
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC2103
Zoro #
G5389675
UPC #
682241162602
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Overall Width
1 1/4 in
Thickness
1.25 in

Details

Item
Ceramic Magnets
Magnet Style
Rectangular Fixture Magnet
Max. Pull
75 lb
Material
Ceramic
Stability Temp.
300 Degrees F
Stability Temperature
300 Degrees F
Pull Force - Maximum
37.5 lbf
Shape
Rectangular

Description

Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 75 lb., Thickness 1-1/4 In., Overall Length 4-1/2 In., Overall Width 1-1/4 In., Stability Temp. 300 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.