Replacement Cover, Urethane, Urethane
Mfr # 280085
Zoro # G9445947
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Length
3 3/4 in
Material
Urethane
Features
Non-Marring Surface
Type
Urethane
Application
Replacement Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280085
Zoro #
G9445947
UPC #
682241290909
Country of Origin
United States
Dimensions
Length
3 3/4 in
Width
3 in
Surface Size
1-1/2 x 3-3/4
Overall Width
3 in
Overall Length
3 3/4 in
Details
Item
Replacement Cover
Material
Urethane
Features
Non-Marring Surface
Type
Urethane
Application
Replacement Surface
Operation
Bolt on
Assembly
Required
Includes
Tapped Mounting Holes
Product Type
Replacement Cover
Description
Replacement Cover, Overall Length 3 3/4 in, Overall Width 3 in, Material Urethane, Includes Tapped Mounting Holes, Features Non-Marring Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.