Replacement Glass Mirror
Mfr # 302RG
Zoro # G2495608
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
For Use With Mfr. Model Number
302
Fits Brand
Mag-Mate
Product Type
Replacement Mirror
Overall Width
7/8 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302RG
Zoro #
G2495608
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7/8 in
Details
For Use With Mfr. Model Number
302
Fits Brand
Mag-Mate
Item
Replacement Mirror
Product Type
Replacement Mirror
Material
Glass
Compatible with Manufacturer Model Number
302
Compatible Manufacturer Model Number
302
Compatible with Manufacturer Model No.
302
Compatible with Mfr. Model No.
302
For Use with Mfr Model Number
302
Compatible Manufacturer Part Number
302
Compatible Pump Manufacturer Part Number
302
Compatible Mfr. Model Number
302
Description
Replacement Mirror, Compatible with Grainger Part Number 49L987, Compatible with Manufacturer Model Number 302, Material Glass, Overall Width 7/8 in, Product Type Replacement Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.