Zoro Homepage

Replacement Glass Mirror

  • Mfr # 306RG

  • Zoro # G2495599


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

For Use With Mfr. Model Number
306TR
Fits Brand
Mag-Mate
Product Type
Replacement Mirror
Compatible with Manufacturer Model Number
306TR
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306RG
Zoro #
G2495599
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in

Details

For Use With Mfr. Model Number
306TR
Fits Brand
Mag-Mate
Item
Replacement Mirror
Product Type
Replacement Mirror
Compatible with Manufacturer Model Number
306TR
Material
Glass
Compatible Manufacturer Model Number
306TR
Compatible with Manufacturer Model No.
306TR
Compatible with Mfr. Model No.
306TR
For Use with Mfr Model Number
306TR
Compatible Manufacturer Part Number
306TR
Compatible Pump Manufacturer Part Number
306TR
Compatible Mfr. Model Number
306TR

Description

Replacement Mirror, Compatible with Grainger Part Number 35T117, Compatible with Manufacturer Model Number 306TR, Material Glass, Overall Width 1 1/2 in, Product Type Replacement Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.