Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Glass Mirror

  • Mfr # 315RG

  • Zoro # G2495538


product price: $4.99
/ea

Key Features

Fits Brand
Mag-Mate
For Use With Mfr. Model Number
315
Product Type
Replacement Mirror
Overall Length
2 in
Compatible with Manufacturer Model Number
315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315RG
Zoro #
G2495538
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Overall Width
1 1/4 in

Details

Item
Replacement Mirror
Fits Brand
Mag-Mate
For Use With Mfr. Model Number
315
Product Type
Replacement Mirror
Compatible with Manufacturer Model Number
315
Material
Glass
Compatible Manufacturer Model Number
315
Compatible with Manufacturer Model No.
315
Compatible with Mfr. Model No.
315
For Use with Mfr Model Number
315
Compatible Manufacturer Part Number
315
Compatible Pump Manufacturer Part Number
315
Compatible Mfr. Model Number
315

Description

Replacement Mirror, Compatible with Grainger Part Number 35T111, Compatible with Manufacturer Model Number 315, Material Glass, Overall Length 2 in, Overall Width 1 1/4 in, Product Type Replacement Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.