Zoro Homepage

Replacement Glass Mirror

  • Mfr # 317RG

  • Zoro # G2495501


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Fits Brand
Mag-Mate
For Use With Mfr. Model Number
317
Product Type
Replacement Mirror
Compatible with Manufacturer Model Number
317
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317RG
Zoro #
G2495501
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Length
2 3/4 in

Details

Fits Brand
Mag-Mate
For Use With Mfr. Model Number
317
Item
Replacement Mirror
Product Type
Replacement Mirror
Compatible with Manufacturer Model Number
317
Material
Glass
Compatible Manufacturer Model Number
317
Compatible with Manufacturer Model No.
317
Compatible with Mfr. Model No.
317
For Use with Mfr Model Number
317
Compatible Manufacturer Part Number
317
Compatible Pump Manufacturer Part Number
317
Compatible Mfr. Model Number
317

Description

Replacement Mirror, Compatible with Grainger Part Number 35T120, Compatible with Manufacturer Model Number 317, Material Glass, Overall Length 2 3/4 in, Overall Width 1 3/4 in, Product Type Replacement Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.