Zoro Homepage

Replacement Stainless

  • Mfr # 390RS

  • Zoro # G2495459


product price: $13.39
/ea

Key Features

For Use With Mfr. Model Number
390SS
Fits Brand
Mag-Mate
Product Type
Replacement Mirror
Material
Stainless Steel
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390RS
Zoro #
G2495459
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
3 1/2 in

Details

For Use With Mfr. Model Number
390SS
Fits Brand
Mag-Mate
Item
Replacement Mirror
Product Type
Replacement Mirror
Material
Stainless Steel
Compatible with Manufacturer Model Number
390SS
Compatible Manufacturer Model Number
390SS
Compatible with Manufacturer Model No.
390SS
Compatible with Mfr. Model No.
390SS
For Use with Mfr Model Number
390SS
Compatible Manufacturer Part Number
390SS
Compatible Pump Manufacturer Part Number
390SS
Compatible Mfr. Model Number
390SS

Description

Replacement Mirror, Compatible with Grainger Part Number 35T125, Compatible with Manufacturer Model Number 390SS, Material Stainless Steel, Overall Length 3 1/2 in, Overall Width 2 in, Product Type Replacement Mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.