Replacement Stainless Head
Mfr # 314SS-RH
Zoro # G2495547
product price: $12.19
/eaKey Features
For Use With Mfr. Model Number
IMS234
Fits Brand
Mag-Mate
Product Type
Replacement Mirror
Overall Length
3 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314SS-RH
Zoro #
G2495547
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Overall Width
2 in
Details
Item
Replacement Mirror
For Use With Mfr. Model Number
IMS234
Fits Brand
Mag-Mate
Product Type
Replacement Mirror
Material
Stainless Steel
Compatible with Manufacturer Model Number
IMS234
Compatible Manufacturer Model Number
IMS234
Compatible with Manufacturer Model No.
IMS234
Compatible with Mfr. Model No.
IMS234
For Use with Mfr Model Number
IMS234
Compatible Manufacturer Part Number
IMS234
Compatible Pump Manufacturer Part Number
IMS234
Compatible Mfr. Model Number
IMS234
Description
Replacement Mirror, Compatible with Grainger Part Number 35T124, Compatible with Manufacturer Model Number IMS234, Material Stainless Steel, Overall Length 3 in, Overall Width 2 in, Product Type Replacement Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.