Replacement Stainless
Mfr # IMS123RS
Zoro # G2495431
product price: $12.19
/eaKey Features
Fits Brand
Mag-Mate
For Use With Mfr. Model Number
IMS123
Product Type
Inspection Mirror
Overall Width
2 1/4 in
Compatible with Manufacturer Model Number
IMS123
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMS123RS
Zoro #
G2495431
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 1/4 in
Details
Fits Brand
Mag-Mate
Item
Inspection Mirror
For Use With Mfr. Model Number
IMS123
Product Type
Inspection Mirror
Compatible with Manufacturer Model Number
IMS123
Material
Stainless Steel
Compatible Manufacturer Model Number
IMS123
Compatible with Manufacturer Model No.
IMS123
Compatible with Mfr. Model No.
IMS123
For Use with Mfr Model Number
IMS123
Compatible Manufacturer Part Number
IMS123
Compatible Pump Manufacturer Part Number
IMS123
Compatible Mfr. Model Number
IMS123
Description
Inspection Mirror, Compatible with Grainger Part Number 49L984, Compatible with Manufacturer Model Number IMS123, Material Stainless Steel, Overall Width 2 1/4 in, Product Type Inspection Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.