Zoro Homepage

Retrieve Tool, Flex, 4 Jaw, 13.5 L, 1.5 Cap

  • Mfr # 612

  • Zoro # G4540523


product price: $13.69
/ea

Key Features

Features
Springs Back, (4) Spring Steel Jaws, 1/2 in Diameter Head, 4-1/2 in Flexible Section
Handle Type
Spring Plunger
Jaw Capacity
1 in
Handle Material
Steel
Type
Flexible, 4-Jaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
612
Zoro #
G4540523
UPC #
682241258701
Country of Origin
United States

Dimensions

Length (In.)
13 1/2 in
Head Diameter
1/2 in
Compatible Thickness - Maximum
1 1/2 in
Compressed Length
13 1/2 in

Details

Item
Mechanical Retrieval Tool
Features
Springs Back, (4) Spring Steel Jaws, 1/2 in Diameter Head, 4-1/2 in Flexible Section
Handle Type
Spring Plunger
Jaw Capacity
1 in
Handle Material
Steel
Type
Flexible, 4-Jaw
Jaw Capacity (In.)
1 1/2 in
Shaft Material
Steel
Function
Retrieve Or Position Parts In Hard To Reach Areas
Product Type
Mechanical Retrieval Tool
Number of Jaws
4
Flexibility
Flexible
Shaft Type
Fixed
Handle Style
Spring Plunger
Magnetic Pull Capacity - Maximum
10 lb

Description

Mechanical Retrieval Tool, Compatible Thickness - Maximum 1 1/2 in, Compressed Length 13 1/2 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Steel, Handle Style Spring Plunger, Head Diameter 1/2 in, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum 10 lb, Number of Jaws 4, Product Type Mechanical Retrieval Tool, Shaft Material Steel, Features Springs Back, (4) Spring Steel Jaws, 1/2 in Diameter Head, 4-1/2 in Flexible Section, Shaft Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.