Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Magnet, Neodymium, 1/4 in.

  • Mfr # NE365200250NP35

  • Zoro # G6133416


product price: $6.88
/ea

Key Features

Diameter
23/64 in
Material
Neodymium
Color
Silver
Max. Pull
8.4 lb
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE365200250NP35
Zoro #
G6133416
UPC #
682241259104
Country of Origin
China

Dimensions

Diameter
23/64 in
Thickness
0.25 in
Hole Dia.
13/64 in
Overall Height
1/4 in
Inside Diameter - Minimum
3/16 in
Inside Diameter - Maximum
13/64 in

Details

Material
Neodymium
Color
Silver
Max. Pull
8.4 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Weight Capacity
4.2 lb
Shape
Round
Pull Force - Maximum
8.4 lbf
Magnetized Direction
Through Thickness
Stability Temperature
180 Degrees F
Neodymium Grade
35

Description

Ring Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 8.4 lb., Overall Length 1/4 In., Diameter 23/64 In., Hole Dia. 13/64 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.