Electromagnetic Lift, 25 lb Load Capacity

  • Mfr # ER2-103

  • Zoro # G204104662


product price:  $90.29
/ea

Key Features

Voltage
24 V DC
Overall Length
1 1/4 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Max. Lifting Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ER2-103
Zoro #
G204104662
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Overall Width
1 1/4 in
Overall Height
1 1/4 in
Mounting Hole Thread Size
1/4"-20
Overall Diameter
1 1/4 in
Magnet Height
1 1/4 in
Magnet Diameter
1 1/4 in
Lead Length
24 in

Details

Item
Electromagnetic Lift
Voltage
24 V DC
Max. Lifting Capacity
25 lb
Continuous Duty
No
Magnet Style
Round
Wiring Method
Wire Lead
Wattage
4.4 W
Number of Mounting Holes
1
Duty Type
Continuous Duty
Maximum Load Capacity
25 lb
Includes Lifting Eye
Lifting Eye Not Included

Description

Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 25 lb, Lead Length 24 in, Magnet Diameter 1 1/4 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 1 1/4 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size 1/4 In.-20, Wattage 4.4 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.