Shop MAG-MATE

Electromagnetic Lift, 12 lb Load Capacity

  • Mfr # ER2-102

  • Zoro # G604104651


product price:  $89.49
/ea

Key Features

Voltage
24 V DC
Overall Width
1 in
Overall Height
1 1/4 in
Overall Length
1 in
Wattage
3.6 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ER2-102
Zoro #
G604104651
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Height
1 1/4 in
Overall Length
1 in
Mounting Hole Thread Size
#10-32
Overall Diameter
1 in
Lead Length
24 in
Magnet Diameter
1 in
Magnet Height
1 1/4 in

Details

Item
Electromagnetic Lift
Voltage
24 V DC
Wattage
3.6 W
Magnet Style
Round
Wiring Method
Wire Lead
Continuous Duty
No
Max. Lifting Capacity
12 lb
Duty Type
Continuous Duty
Includes Lifting Eye
Lifting Eye Not Included
Maximum Load Capacity
12 lb
Number of Mounting Holes
1

Description

Electromagnetic Lift, Voltage 24 V DC, Wiring Method Wire Lead, Includes Lifting Eye Lifting Eye Not Included, Maximum Load Capacity 12 lb, Lead Length 24 in, Magnet Diameter 1 in, Magnet Length Not Applicable, Magnet Width Not Applicable, Magnet Height 1 1/4 in, Number of Mounting Holes 1, Duty Type Continuous Duty, Mounting Hole Thread Size #10-32, Wattage 3.6 W, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Magnet Style Round

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.