Zoro Homepage

Salvage Magnet, 35 Lb Cap, 3.5 In Dia

  • Mfr # DT3500

  • Zoro # G1350693


product price: $32.29
/ea

Key Features

Length
3 1/2 in
Lifting Capacity
35 lb
Surface Size
3/4 in H x 3-1/2 in L
Magnet Type
Rare Earth
Product Type
Dip Tank Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT3500
Zoro #
G1350693
UPC #
682241187209
Country of Origin
United States

Dimensions

Length
3 1/2 in
Surface Size
3/4 in H x 3-1/2 in L
Head Diameter
3 1/2 in
Compressed Length
3 1/2 in

Details

Item
Dip Tank Magnet
Lifting Capacity
35 lb
Magnet Type
Rare Earth
Product Type
Dip Tank Magnet
Shaft Type
Fixed
Head Type
Magnet
Magnetic Pull Capacity - Maximum
35 lb

Description

Dip Tank Magnet, Compatible Thickness - Maximum Not Applicable, Compressed Length 3 1/2 in, Extended Length - Maximum Not Applicable, Handle Material Not Applicable, Handle Style Not Applicable, Head Diameter 3 1/2 in, Includes -, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 35 lb, Number of Jaws Not Applicable, Product Type Dip Tank Magnet, Shaft Material Not Applicable, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.