Zoro Homepage

Shielded Magnet, Neodymium, 1/4 in.

  • Mfr # RBS1225

  • Zoro # G6161644


product price: $16.29
/ea

Key Features

Diameter
1/8 in
Material
Neodymium
Color
Brass
Casing Material
Brass
Max. Pull
0.26 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBS1225
Zoro #
G6161644
UPC #
682241159701
Country of Origin
China

Dimensions

Diameter
1/8 in
Thickness
0.25 in
Wall Thickness
0.018 in
Overall Height
1/4 in

Details

Material
Neodymium
Color
Brass
Casing Material
Brass
Max. Pull
0.26 lb
Item
Rare Earth Magnet
Stability Temp.
180 Degrees F
Features
Encased
Neodymium Grade
35
Weight Capacity
0.13 lb
Pull Force - Maximum
0.13 lbf
Shape
Round
Stability Temperature
180 Degrees F
Magnetized Direction
Through Thickness

Description

Shielded Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 0.26 lb., Overall Length 1/4 In., Diameter 1/8 In., Wall Thickness 0.018 In., Stability Temp. 180 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.