Zoro Homepage

Spark Plug Boot Pliers, 9 3/4 In.

  • Mfr # PLS100

  • Zoro # G2601575


product price: $28.65
/ea

Key Features

Type
45 Degrees Angle, Insulated
Length (In.)
9 3/4 in
Number of Pieces
1
For Use With
Spark Plugs
Application
Prevent Wire Damage, Electrical Shock and Burns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS100
Zoro #
G2601575
UPC #
682241261404
Country of Origin
United States

Dimensions

Length (In.)
9 3/4 in
Overall Width
1 1/8 in
Overall Length
9 3/4 in

Details

Item
Spark Plug Boot Pliers
Type
45 Degrees Angle, Insulated
Number of Pieces
1
For Use With
Spark Plugs
Application
Prevent Wire Damage, Electrical Shock and Burns
Material
Plastic
Tool Type
45 Degrees Angle Plier

Description

Spark Plug Boot Pliers, Tool Type 45 Degrees Angle Plier, Application Prevent Wire Damage, Electrical Shock and Burns, Material Plastic, Overall Length 9 3/4 in, Overall Width 1 1/8 in, Number of Pieces 1, For Use With Spark Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.