Telescop Mirror, Glass, 1-1/2 In, 23-1/2 L
Mfr # 306G240
Zoro # G4564996
product price: $19.29
/eaKey Features
Mirror Size (In.)
1-1/2
Shape
Round
Swivel Type
Swivel
Material
Glass
Shaft Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
306G240
Zoro #
G4564996
UPC #
682241236808
Country of Origin
United States
Dimensions
Mirror Size (In.)
1-1/2
Length (In.)
6 to 23-1/2
Base Size (In.)
5/16 in
Mirror Diameter
1 1/2 in
Compressed Length
6 in
Extended Length - Maximum
23 1/2 in
Details
Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass
Shaft Material
Brass
Handle Type
Brass
Number of Pieces
1
Base Type
Magnetic
Features
Rare Earth Magnet on Handle End
Mirror Shape
Round
Shaft Type
Telescoping
Mirror Material
Glass
Mirror Adjustment - Maximum
360 Degrees
Mirror Surface Shape
Flat
Use Location
Indoor, Outdoor
Included Wheels
Wheels Not Included
Handle Material
Brass
Description
Inspection Mirror, Base Type Magnetic, Compressed Length 6 in, Extended Length - Maximum 23 1/2 in, Handle Material Brass, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 1 1/2 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Rare Earth Magnet on Handle End, Shaft Material Brass
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.