Zoro Homepage

Telescop Mirror, Glass, 1-1/4 x2 In, 36.5 L

  • Mfr # 315

  • Zoro # G4584334


product price: $16.99
/ea

Key Features

Mirror Size (In.)
1-1/4 x 2
Shape
Oblong
Swivel Type
Swivel
Material
Glass Mirror, Nylon Head
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315
Zoro #
G4584334
UPC #
682241215704
Country of Origin
United States

Dimensions

Mirror Size (In.)
1-1/4 x 2
Length (In.)
6-1/2 to 36-1/2
Mirror Length
2 in
Compressed Length
6 1/2 in
Mirror Width
1 in
Extended Length - Maximum
36 in

Details

Item
Inspection Mirror
Shape
Oblong
Swivel Type
Swivel
Material
Glass Mirror, Nylon Head
Number of Pieces
1
Shaft Material
Stainless Steel
Handle Type
Non-Slip, Solvent Resistant Comfort Grip
Base Type
Standard
Features
Slim Profile
Handle Style
Knurled
Mirror Surface Shape
Flat
Mirror Adjustment - Maximum
180 Degrees
Mirror Material
Glass
Included Wheels
Wheels Not Included
Shaft Type
Telescoping
Mirror Shape
Rectangular
Use Location
Indoor, Outdoor
Handle Material
Foam

Description

Inspection Mirror, Base Type Standard, Compressed Length 6 1/2 in, Extended Length - Maximum 36 in, Handle Material Foam, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 in, Mirror Width 1 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.