Telescop Mirror, Glass, 2-1/4 In, 14-1/2 L
Mfr # 309TR
Zoro # G4600407
product price: $21.79
/eaKey Features
Mirror Size (In.)
2-1/4
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Zinc Plated Head
Handle Type
Soft Vinyl Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
309TR
Zoro #
G4600407
UPC #
682241256400
Country of Origin
United States
Dimensions
Mirror Size (In.)
2-1/4
Length (In.)
7-3/4 to 14-1/2
Compressed Length
7 3/4 in
Mirror Diameter
2 1/4 in
Extended Length - Maximum
14 1/2 in
Details
Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Zinc Plated Head
Handle Type
Soft Vinyl Grip
Number of Pieces
1
Shaft Material
Stainless Steel
Features
Slim Profile
Base Type
Standard
Mirror Adjustment - Maximum
360 Degrees
Included Wheels
Wheels Not Included
Shaft Type
Telescoping
Mirror Surface Shape
Flat
Mirror Shape
Round
Mirror Material
Glass
Handle Material
Vinyl
Handle Style
Knurled
Use Location
Indoor, Outdoor
Description
Inspection Mirror, Base Type Standard, Compressed Length 7 3/4 in, Extended Length - Maximum 14 1/2 in, Handle Material Vinyl, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.