Zoro Homepage

Telescop Mirror, Glass, 2-1/4 In, 36-1/2 L

  • Mfr # 309S1

  • Zoro # G4610767


product price: $21.25
/ea

Key Features

Mirror Size (In.)
2-1/4
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Zinc Plated Head
Length (In.)
7 to 36-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309S1
Zoro #
G4610767
UPC #
682241269103
Country of Origin
United States

Dimensions

Mirror Size (In.)
2-1/4
Length (In.)
7 to 36-1/2
Extended Length - Maximum
36 1/2 in
Mirror Diameter
2 1/4 in
Compressed Length
7 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Zinc Plated Head
Shaft Material
Stainless Steel
Handle Type
Soft Vinyl Grip
Number of Pieces
1
Base Type
Standard
Features
Slim Profile
Handle Material
Foam
Shaft Type
Telescoping
Handle Style
Knurled
Mirror Material
Glass
Use Location
Indoor, Outdoor
Mirror Surface Shape
Flat
Mirror Adjustment - Maximum
360 Degrees
Mirror Shape
Round
Included Wheels
Wheels Not Included

Description

Inspection Mirror, Base Type Standard, Compressed Length 7 in, Extended Length - Maximum 36 1/2 in, Handle Material Foam, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.