Telescop Mirror, Glass, 3-7/8 In, 32-1/2 L
Mfr # 375
Zoro # G4603207
product price: $38.99
/eaKey Features
Mirror Size (In.)
3-7/8
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Metal Head
Shaft Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375
Zoro #
G4603207
UPC #
682241225505
Country of Origin
United States
Dimensions
Mirror Size (In.)
3-7/8
Length (In.)
15-3/4 to 32-1/2
Mirror Diameter
3 7/8 in
Extended Length - Maximum
32 1/2 in
Compressed Length
15 3/4 in
Details
Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Metal Head
Shaft Material
Steel
Handle Type
Non-Slip, Solvent Resistant Comfort Grip
Number of Pieces
1
Base Type
Standard
Features
Slim Profile
Mirror Surface Shape
Flat
Included Wheels
Wheels Not Included
Shaft Type
Telescoping
Use Location
Indoor, Outdoor
Mirror Material
Glass
Handle Style
Knurled
Handle Material
Foam
Mirror Adjustment - Maximum
360 Degrees
Mirror Shape
Round
Description
Inspection Mirror, Base Type Standard, Compressed Length 15 3/4 in, Extended Length - Maximum 32 1/2 in, Handle Material Foam, Handle Style Knurled, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 3 7/8 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.