Telescopic Magnetic RetrievingTool, Steel
Mfr # 240N
Zoro # G9495324
product price: $6.19
/eaKey Features
Length
5 1/2 in
Material
Rare Earth
Features
Pocket Clip
Type
Clip-on
Application
Retrieve Parts In Hard to Reach Areas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240N
Zoro #
G9495324
UPC #
682241291005
Country of Origin
China
Dimensions
Length
5 1/2 in
Extended Length
25 1/2 in
Pickup Length
25 1/2 in
Size
5/16 in
Diameter
5/16 in
Head Diameter
5/16 in
Extended Length - Maximum
25 1/2 in
Compressed Length
5 1/2 in
Description
Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 5 1/2 in, Extended Length - Maximum 25 1/2 in, Flexibility Rigid, Handle Material Stainless Steel, Head Diameter 5/16 in, Includes Pocket Clip, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features Pocket Clip, Head Type Magnet, Magnet Type Rare Earth, Shaft Type Telescoping
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.