Telescoping Mag Mirror, 7-1/4-36-1/2 in L
Mfr # 316M
Zoro # G4616202
product price: $23.69
/eaKey Features
Mirror Size (In.)
2 x 2-1/2
Shape
Rectangular
Swivel Type
Swivel
Material
Glass Magnifier, Stainless Steel Head
Features
Magnifier, Slim Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316M
Zoro #
G4616202
UPC #
682241216206
Country of Origin
United States
Dimensions
Mirror Size (In.)
2 x 2-1/2
Length (In.)
7-1/4 to 36-1/2
Mirror Width
2 in
Extended Length - Maximum
36 1/2 in
Mirror Length
2 1/2 in
Compressed Length
7 1/4 in
Description
Inspection Mirror, Base Type Standard, Compressed Length 7 1/4 in, Extended Length - Maximum 36 1/2 in, Handle Material Foam, Handle Style Knurled, Included Wheels Not Applicable, Magnification 3X, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 1/2 in, Mirror Width 2 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Magnifier, Slim Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.