Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescoping Mirror, Glass, 1-1/2 In, 24 L

  • Mfr # 306TR

  • Zoro # G4613323


product price: $15.03
/ea

Key Features

Mirror Size (In.)
1-1/2
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Nylon Head
Length (In.)
4-1/2 to 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306TR
Zoro #
G4613323
UPC #
682241192005
Country of Origin
United States

Dimensions

Mirror Size (In.)
1-1/2
Length (In.)
4-1/2 to 24
Mirror Diameter
1 1/2 in
Compressed Length
4 1/2 in
Extended Length - Maximum
24 in

Details

Item
Inspection Mirror
Shape
Round
Swivel Type
Swivel
Material
Glass Mirror, Nylon Head
Shaft Material
Brass
Includes
Pocket Clip
Number of Pieces
1
Handle Type
Brass
Base Type
Clip
Features
Slim Profile
Mirror Surface Shape
Flat
Mirror Material
Glass
Mirror Adjustment - Maximum
360 Degrees
Shaft Type
Telescoping
Handle Material
Brass
Mirror Shape
Round
Use Location
Indoor, Outdoor
Included Wheels
Wheels Not Included

Description

Inspection Mirror, Base Type Clip, Compressed Length 4 1/2 in, Extended Length - Maximum 24 in, Handle Material Brass, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 1 1/2 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Slim Profile, Includes Pocket Clip, Shaft Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.