Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescoping Mirror, Glass, 2 x2 In, 28 In L

  • Mfr # 301G240

  • Zoro # G4627594


product price: $13.89
/ea

Key Features

Mirror Size (In.)
2 x 2
Shape
Square
Swivel Type
Swivel
Material
Glass
Includes
Pocket Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301G240
Zoro #
G4627594
UPC #
682241237003
Country of Origin
United States

Dimensions

Mirror Size (In.)
2 x 2
Length (In.)
6-1/4 to 28
Base Size (In.)
5/16 in
Mirror Width
2 in
Mirror Length
2 in
Extended Length - Maximum
28 in
Compressed Length
6 1/4 in

Details

Item
Inspection Mirror
Shape
Square
Swivel Type
Swivel
Material
Glass
Includes
Pocket Clip
Shaft Material
Brass
Number of Pieces
1
Features
Rare Earth Magnet on Handle End
Handle Type
Brass
Base Type
Magnetic
Mirror Material
Glass
Mirror Shape
Square
Mirror Adjustment - Maximum
180 Degrees
Mirror Surface Shape
Flat
Shaft Type
Telescoping
Use Location
Indoor, Outdoor
Included Wheels
Wheels Not Included
Handle Material
Brass

Description

Inspection Mirror, Base Type Magnetic, Compressed Length 6 1/4 in, Extended Length - Maximum 28 in, Handle Material Brass, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 in, Mirror Width 2 in, Mirror Material Glass, Mirror Shape Square, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Rare Earth Magnet on Handle End, Includes Pocket Clip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.