Zoro Homepage

Telescoping Mirror, SS, 2 x 3 In, 38 In L

  • Mfr # 314S925

  • Zoro # G4531755


product price: $39.59
/ea

Key Features

Mirror Size (In.)
2 x 3
Shape
Rectangular
Swivel Type
Swivel
Material
Stainless Steel
Features
Rare Earth Magnet on Handle End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314S925
Zoro #
G4531755
UPC #
682241237201
Country of Origin
United States

Dimensions

Mirror Size (In.)
2 x 3
Length (In.)
8-1/4 to 38
Base Size (In.)
5/8 in
Mirror Length
3 in
Mirror Width
2 in
Extended Length - Maximum
38 in
Compressed Length
8 1/4 in

Details

Item
Inspection Mirror
Shape
Rectangular
Swivel Type
Swivel
Material
Stainless Steel
Features
Rare Earth Magnet on Handle End
Base Type
Magnetic
Shaft Material
Stainless Steel
Handle Type
Stainless Steel
Number of Pieces
1
Included Wheels
Wheels Not Included
Mirror Surface Shape
Flat
Handle Material
Stainless Steel
Shaft Type
Telescoping
Use Location
Indoor, Outdoor
Mirror Material
Stainless Steel
Mirror Adjustment - Maximum
180 Degrees
Mirror Shape
Rectangular

Description

Inspection Mirror, Base Type Magnetic, Compressed Length 8 1/4 in, Extended Length - Maximum 38 in, Handle Material Stainless Steel, Included Wheels Not Applicable, Magnification Not Applicable, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 in, Mirror Width 2 in, Mirror Material Stainless Steel, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Rare Earth Magnet on Handle End

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.